Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 15-110-60PSI/KPA-PMC
21554316 Filters FRLs And Gauges 

NOSHOK NOSHOK

15-110-60PSI/KPA-PMC

Description

15-110-60PSI/KPA-PMC PRESSURE GAUGE ; POR 1-1/2IN GAUGE ABS BACK CONN 0-60PSI

Pressure Gauge; 1.5" ABS Case; Copper Alloy Internals; 60 PSI/KPA; 1/8" NPT Back Connection; Steel Panel Mount Clamp

Part #

15-110-60PSI/KPA-PMC

BDI #
21554316

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NOSHOK
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
9026.20.80.00
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://www.noshok.com
Product Detail
Pressure Gauge
Product Specification
1.5" ABS Case; Copper Alloy Internals; 60 PSI/KPA; 1/8" NPT Back Connection; Steel Panel Mount Clamp
Long Description
Pressure Gauge; 1.5" ABS Case; Copper Alloy Internals; 60 PSI/KPA; 1/8" NPT Back Connection; Steel Panel Mount Clamp