21538223
Filters FRLs And Gauges
NOSHOK
NOSHOK
25-500-30/30
NOSHOK NOSHOK
Description
25-500-30/30PSI
Pressure Gauge; -30INHG to 30PSI Pressure Range; 1/4" MNPT Port; 2-1/2" Outside Diameter; Bottom Mount; Glycerine and Water Filled; Stainless Steel; -40 to 212 Degree F Temperature
Part #
25-500-30/30
BDI #
21538223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/25-500-30-30/p/21538223
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0.07
Product Group - BDI
F02170
Harmonized Tariff Code
9026.20.80.00
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://www.noshok.com
Weight / LBS
0.4
Product Detail
Pressure Gauge
Product Specification
-30INHG to 30PSI Pressure Range; 1/4" MNPT Port; 2-1/2" Outside Diameter; Bottom Mount; Glycerine and Water Filled; Stainless Steel; -40 to 212 Degree F Temperature
Long Description
Pressure Gauge; -30INHG to 30PSI Pressure Range; 1/4" MNPT Port; 2-1/2" Outside Diameter; Bottom Mount; Glycerine and Water Filled; Stainless Steel; -40 to 212 Degree F Temperature
