Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 25-901-3000-PSI/BAR
21519046 Filters FRLs And Gauges 

NOSHOK NOSHOK

25-901-3000-PSI/BAR

Description

25-901-3000-PSI/BAR PRESSURE GAUGE ; 2-1/2" 0-3000PSI BOTTOM LIQD FIL SS CASE

Pressure Gauge; 2.5" 304 Stainless Steel Case; Copper Alloy Internals; 3000 PSI/BAR; 1/4 MNPT Bottom Connection; Glycerin Filled

Part #

25-901-3000-PSI/BAR

BDI #
21519046

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NOSHOK
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
1.36
Product Group - BDI
F02170
Harmonized Tariff Code
9026.20.80.00
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://www.noshok.com
Product Detail
Pressure Gauge
Product Specification
2.5" 304 Stainless Steel Case; Copper Alloy Internals; 3000 PSI/BAR; 1/4 MNPT Bottom Connection; Glycerin Filled
Long Description
Pressure Gauge; 2.5" 304 Stainless Steel Case; Copper Alloy Internals; 3000 PSI/BAR; 1/4 MNPT Bottom Connection; Glycerin Filled