Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

49-90-2012 https://www.bdiexpress.com/medias/INDM-TPWRTLS-25173446-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQyNTF8aW1hZ2UvanBlZ3xhRFEwTDJnelppOHhNREk0TnpJd016azNOVEU1T0M5SlRrUk5MVlJRVjFKVVRGTmZNalV4TnpNME5EWmZNekF3ZURNd01DNXFjR2N8NzA2NDZkYmQ4MGY5NDZhNmVlMGI4NmZjZTYzZjJiMjhiMWU0NzkwMzhhNTA1ZGU1M2YyYjI5ZWJiMjA5ZjYwMQ
25173446 Filters FRLs And Gauges 

MILWAUKEE TOOLS MILWAUKEE TOOLS

49-90-2012

Description

49-90-2012 M18 COMPACT VACUUM FILTER

Vacuum Filter; 1.15" Height; 4.9" Length; 4.9" Width; M18 Fuel Compact; Foam Pre-Filter

Part #

49-90-2012

BDI #
25173446

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
40161501
Weight / Kilogram
0.1
EAN
0045242550920
Product Group - BDI
F02170
Harmonized Tariff Code
8414.90.90.80
Noun
Filter
Keyword String
Vacuum
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.15
Product Detail
Vacuum Filter
Product Specification
1.15" Height; 4.9" Length; 4.9" Width; M18 Fuel Compact; Foam Pre-Filter
Long Description
Vacuum Filter; 1.15" Height; 4.9" Length; 4.9" Width; M18 Fuel Compact; Foam Pre-Filter