https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137627-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDF8aW1hZ2UvanBlZ3xhRGMxTDJneFpDOHhNREUwTWpBd01EVXhNekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpjMk1qZGZNekF3V0RNd01DNXFjR2N8NDViMGMxOTFkMTJhYWQ1ZTE2NmI2YWEzZDdkZWExZDg1ZTk1ZTMyY2FmMjlmM2I5NTRhNTQyMjAxMDc0OGFmZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137627-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDF8aW1hZ2UvanBlZ3xhRGMxTDJneFpDOHhNREUwTWpBd01EVXhNekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpjMk1qZGZNekF3V0RNd01DNXFjR2N8NDViMGMxOTFkMTJhYWQ1ZTE2NmI2YWEzZDdkZWExZDg1ZTk1ZTMyY2FmMjlmM2I5NTRhNTQyMjAxMDc0OGFmZg
25137627
Filters FRLs And Gauges
SMC
SMC
AW20-N02-27-2-B
SMC SMC
Description
AW20-N02-27-2-B FILTER REGULATOR
Filter Regulator; 20 Body Size; 1/4" NPT Port; 0.05 to 0.85MPa Setting Pressure; Metal Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Left to Right Flow Direction; Air Fluid; 1MPa Maximum Operating Pressure
Part #
AW20-N02-27-2-B
BDI #
25137627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/AW20-N02-27-2-B/p/25137627
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131603
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8481.10.00.60
Noun
Regulator
Keyword String
Filter
Manufacturer URL
https://www.smcusa.com
Product Detail
Filter Regulator
Product Specification
20 Body Size; 1/4" NPT Port; 0.05 to 0.85MPa Setting Pressure; Metal Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Left to Right Flow Direction; Air Fluid; 1MPa Maximum Operating Pressure
Long Description
Filter Regulator; 20 Body Size; 1/4" NPT Port; 0.05 to 0.85MPa Setting Pressure; Metal Bowl; Drain Cock; Relieving Type Exhaust Mechanism; Left to Right Flow Direction; Air Fluid; 1MPa Maximum Operating Pressure

