https://www.bdiexpress.com/medias/INDXXXXXXXXX-26397563-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTd8aW1hZ2UvanBlZ3xhR0UyTDJnNU9DOHhNRE0yTkRBd09ERTJPVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNall6T1RjMU5qTmZNekF3ZURNd01DNXFjR2N8NGVlMzcyMTgxMTNlZGI0OWZmMzQ5ZTlmNjdiNmQ4OGIzMzlkNmEyOWNiMzA4M2MwYTliYTNkM2RkMjcxZTVkNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26397563-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTd8aW1hZ2UvanBlZ3xhR0UyTDJnNU9DOHhNRE0yTkRBd09ERTJPVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNall6T1RjMU5qTmZNekF3ZURNd01DNXFjR2N8NGVlMzcyMTgxMTNlZGI0OWZmMzQ5ZTlmNjdiNmQ4OGIzMzlkNmEyOWNiMzA4M2MwYTliYTNkM2RkMjcxZTVkNA
26397563
Filters FRLs And Gauges
SMC
SMC
AW40-03BE-D
SMC SMC
Description
AW40-03BE-D FILTER/REGULATOR
Filter Regulator; 40 Body Size; Rc3/8 Port; Normally Open Float Type Auto Drain; Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Air Fluid; 1MPa Maximum Operating Pressure; With Bracket
Part #
AW40-03BE-D
BDI #
26397563
Details
173.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/AW40-03BE-D/p/26397563
Your Price
$ 173.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131603
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8481.10.00.60
Noun
Regulator
Keyword String
Filter
Manufacturer URL
https://www.smcusa.com
Product Detail
Filter Regulator
Product Specification
40 Body Size; Rc3/8 Port; Normally Open Float Type Auto Drain; Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Air Fluid; 1MPa Maximum Operating Pressure; With Bracket
Long Description
Filter Regulator; 40 Body Size; Rc3/8 Port; Normally Open Float Type Auto Drain; Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Air Fluid; 1MPa Maximum Operating Pressure; With Bracket

