https://www.bdiexpress.com/medias/INDDESXXXXXX-DC-VG-1-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjd8aW1hZ2UvanBlZ3xhREV5TDJoaE9TOHhNRFkxTVRReU5EUTRPVFV3TWk5SlRrUkVSVk5ZV0ZoWVdGaGZSRU5mVmtkZk1WODBYek13TUhnek1EQXVhbkJufDJiYjE1ZjEyN2FlNWQ3YWNmNWU3MzQ0ZmI4Y2MyNGY3YjRlMzc3M2U4OWMwZjcwMjI4MGViYmNhMGJkZmVjYzc
https://www.bdiexpress.com/medias/INDDESXXXXXX-DC-VG-1-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjd8aW1hZ2UvanBlZ3xhREV5TDJoaE9TOHhNRFkxTVRReU5EUTRPVFV3TWk5SlRrUkVSVk5ZV0ZoWVdGaGZSRU5mVmtkZk1WODBYek13TUhnek1EQXVhbkJufDJiYjE1ZjEyN2FlNWQ3YWNmNWU3MzQ0ZmI4Y2MyNGY3YjRlMzc3M2U4OWMwZjcwMjI4MGViYmNhMGJkZmVjYzc
21530026
Filters FRLs And Gauges
DES-CASE
DES-CASE
DC-VG-3
DES-CASE DES-CASE
Description
DC-VG-3 DISPOSABLE BREATHER ; 2.48CFM 1" MULTI-FIT 4.1" W X 8" H
Desiccant Breather; VentGuard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 8" X 4.1" Size; 9 FL OZ Adsorption Capacity; 11CFM at 1PSId Max Flow Rate; 1.4LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 251 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 311 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
Part #
DC-VG-3
BDI #
21530026
Details
407.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/DC-VG-3/p/21530026
Your Price
$ 407.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Breather
Keyword String
Desiccant
Manufacturer URL
https://www.descase.com
Product Detail
Desiccant Breather
Product Specification
VentGuard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 8" X 4.1" Size; 9 FL OZ Adsorption Capacity; 11CFM at 1PSId Max Flow Rate; 1.4LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 251 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 311 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
Long Description
Desiccant Breather; VentGuard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 8" X 4.1" Size; 9 FL OZ Adsorption Capacity; 11CFM at 1PSId Max Flow Rate; 1.4LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 251 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 311 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
