

DES-CASE
DES-CASE
DC-VG-4
DES-CASE DES-CASE
描述
DES-CASE DC-VG-4 ; 气动元件/空气过滤器
Desiccant Breather; VentGuard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 10" X 4.1" Size; 12 FL OZ Adsorption Capacity; 11CFM at 1PSId Max Flow Rate; 2LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 356 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 283 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
制造商部件号
DES-CASE DC-VG-4
BDI部件号
21468825
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/DC-VG-4/p/21468825
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Breather
关键字串
Desiccant
产品明细
Desiccant Breather
产品规格
VentGuard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 10" X 4.1" Size; 12 FL OZ Adsorption Capacity; 11CFM at 1PSId Max Flow Rate; 2LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 356 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 283 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
详细描述
Desiccant Breather; VentGuard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 10" X 4.1" Size; 12 FL OZ Adsorption Capacity; 11CFM at 1PSId Max Flow Rate; 2LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 356 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 283 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range