177382
Filters FRLs And Gauges
BOSTON GEAR
BOSTON GEAR
EN61641-MG
BOSTON GEAR BOSTON GEAR
Description
EN61641-MG OIL REMOVAL FILTER ; NON-RETURNABLE
Oil Removal Filter; 1/2" PTF; 35 SCFM Flow Rating; 250 PSIG Maximum Pressure; 150 Deg F Maximum Temperature; Aluminum
Part #
70662
BDI #
177382
Details
2503.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/EN61641-MG/p/177382
Your Price
$ 2,503.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.939
EAN
0781711706626
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil Removal
Manufacturer URL
https://www.bostongear.com
Product Detail
Oil Removal Filter
Product Specification
1/2" PTF; 35 SCFM Flow Rating; 250 PSIG Maximum Pressure; 150 Deg F Maximum Temperature; Aluminum
Long Description
Oil Removal Filter; 1/2" PTF; 35 SCFM Flow Rating; 250 PSIG Maximum Pressure; 150 Deg F Maximum Temperature; Aluminum


