https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133162-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5OTF8aW1hZ2UvanBlZ3xhRGRpTDJnMk5DOHhNREUwTWpFM09URTJOREU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNeE5qSmZNekF3V0RNd01DNXFjR2N8YjFmY2U3MGEyZjIyYWUyNWM0Yjk0N2EwOTk1NGExZTdiYWY4NmM2ZTdmMmI1OWQxYTczZmExYTJhZjJhYjliZg
25133162
Filters FRLs And Gauges
CAMFIL
CAMFIL
HFESMV11/24/24/12/10
CAMFIL CAMFIL
Description
HFESMV11/24/24/12/10 AIR FILTER ; 242412-HES11
Air Filter; 24" Height; 24" Width; 12" Depth; 2000 CFM Capacity; 0.28" Initial Resistance; MERV 11 Efficiency
Part #
HFESMV11/24/24/12/10
BDI #
25133162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/HFESMV11-24-24-12-10/p/25133162
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161505
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8421.39.80.90
Noun
Filter
Keyword String
Air
Manufacturer URL
https://www.camfil.com
Product Detail
Air Filter
Product Specification
24" Height; 24" Width; 12" Depth; 2000 CFM Capacity; 0.28" Initial Resistance; MERV 11 Efficiency
Long Description
Air Filter; 24" Height; 24" Width; 12" Depth; 2000 CFM Capacity; 0.28" Initial Resistance; MERV 11 Efficiency