DES-CASE
DES-CASE
TDB93R-1B
DES-CASE DES-CASE
Description
TDB93R-1B DESICCANT BREATHER ; 1" BSP MALE
Desiccant Breather; TDB Series; 1" BSPP Male Connection Size; 7.3" X 3.9" Size; 2.8 FL OZ Adsorption Capacity; 24.7CFM Airflow Without Check Valve; 10.6CFM Airflow With Check Valve; 3 Micro Meter Filtering Efficiency; Red to Yellow Color Indication; 86 Milliliter Maximum Water Absorption; 700 Liter per Minute Maximum Airflow; 300 Liter per Minute Maximum Liquid Storage Flow Rate; -40 Deg C to 90 Deg C Temperature Range
Part #
TDB93R-1B
BDI #
28197029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/TDB93R-1B/p/28197029
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Breather
Keyword String
Desiccant
Manufacturer URL
https://www.descase.com
Product Detail
Desiccant Breather
Product Specification
TDB Series; 1" BSPP Male Connection Size; 7.3" X 3.9" Size; 2.8 FL OZ Adsorption Capacity; 24.7CFM Airflow Without Check Valve; 10.6CFM Airflow With Check Valve; 3 Micro Meter Filtering Efficiency; Red to Yellow Color Indication; 86 Milliliter Maximum Water Absorption; 700 Liter per Minute Maximum Airflow; 300 Liter per Minute Maximum Liquid Storage Flow Rate; -40 Deg C to 90 Deg C Temperature Range
Long Description
Desiccant Breather; TDB Series; 1" BSPP Male Connection Size; 7.3" X 3.9" Size; 2.8 FL OZ Adsorption Capacity; 24.7CFM Airflow Without Check Valve; 10.6CFM Airflow With Check Valve; 3 Micro Meter Filtering Efficiency; Red to Yellow Color Indication; 86 Milliliter Maximum Water Absorption; 700 Liter per Minute Maximum Airflow; 300 Liter per Minute Maximum Liquid Storage Flow Rate; -40 Deg C to 90 Deg C Temperature Range

