21563559
滤器/计量器
SMC
SMC
ZFC7D
SMC SMC
描述
SMC ZFC7D ; 气动元件/低真空机械
In Line Filter; 1/4" Port; 50L/MIN Flow Rate; 1255 mm2 Filtration Area; Orange Release Button; -100 to 0kPa; Air and Nitrogen Fluid; With One Touch Fitting
制造商部件号
ZFC7D
BDI部件号
21563559
详情
73.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/ZFC7D/p/21563559
单价(不含税)
¥73.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.03
Product Group - BDI
F02170
名称
Filter
关键字串
In Line
重量/磅
0.04409
产品明细
In Line Filter
产品规格
1/4" Port; 50L/MIN Flow Rate; 1255 mm2 Filtration Area; Orange Release Button; -100 to 0kPa; Air and Nitrogen Fluid; With One Touch Fitting
详细描述
In Line Filter; 1/4" Port; 50L/MIN Flow Rate; 1255 mm2 Filtration Area; Orange Release Button; -100 to 0kPa; Air and Nitrogen Fluid; With One Touch Fitting