

PARKER
PARKER
95U-2-031-GRN-0100
PARKER PARKER
Description
95U-2-031-GRN-0100 PU TUBING ; 1/8" OD .063" ID GRN 100FT/ROLL
Tubing; Single; 1/16" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Green
Part #
95U-2-031-GRN-0100
BDI #
24762390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/95U-2-031-GRN-0100/p/24762390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.002
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Green
Operating Temperature Range
-40 To 82 Deg C
Operating Pressure
250 PSI | 17 BAR
Typical Use
Instrumentation | Pneumatics | Machine Tools | Robotics | Vacuum
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.parker.com
Weight / LBS
0.5
Long Description
Tubing; Single; 1/16" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Green
Inside Diameter
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh