Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

973-208 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184638-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2NXxpbWFnZS9qcGVnfGFEUTJMMmhsTnk4eE1ESTVORFUwTmpVek1ETXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRFEyTXpoZk16QXdlRE13TUM1cWNHY3wzNDQwOGUyMDhmNGNiOWQ4NTY4ODg3ZWM5NzFkYzVhNzJmZjkzYzU5MWViNDRmOTA1MWViZjE4MTdjZjVlMTFh
25184638 Tubings 

MIDLAND METAL MIDLAND METAL

973-208

Description

973-208 POLYETHYLENE TUBING ; 1/2ID X 5/8OD X 100'

Tubing; 1/2" Inside Diameter; 5/8" Outside Diameter; 0.062" Wall Thickness; 100' Length; 100PSI Working Pressure; Natural; Polyethylene

Part #

973-208

BDI #
25184638

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://midlandindustries.com
Weight / LBS
4.42
Product Detail
Tubing
Product Specification
1/2" Inside Diameter; 5/8" Outside Diameter; 0.062" Wall Thickness; 100' Length; 100PSI Working Pressure; Natural; Polyethylene
Long Description
Tubing; 1/2" Inside Diameter; 5/8" Outside Diameter; 0.062" Wall Thickness; 100' Length; 100PSI Working Pressure; Natural; Polyethylene