https://www.bdiexpress.com/medias/INDB-GTBGXXX-E52-NYL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MjJ8aW1hZ2UvanBlZ3xhRGt6TDJnME15OHhNRGN3TnpnNE56RTJNVE0zTkM5SlRrUkNMVWRVUWtkWVdGaGZSVFV5WDA1WlRGOUNURXRmTXpBd2VETXdNQzVxY0djfDg0Y2RjMjNkMDdlNmQ0ZWY5OWI0MDZmNTRiYmQ5NzdhMTg3NmNlYjUwNDRhOTRmNGE1M2QzYTVkMDE2YTkwZmY
177350
Tubings
BOSTON GEAR
BOSTON GEAR
E52304 100 FT
BOSTON GEAR BOSTON GEAR
Description
E52304 100 FT TUBING ; NON RETURNABLE 1/4" BLACK NYLON
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Black
Part #
70501
BDI #
177350
Details
486.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/E52304-100-FT/p/177350
Your Price
$ 486.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.511
EAN
0781711705018
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-60 To 180 Deg F
Typical Use
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
0.035" Wall Thickness | 0.875" Minimum Bend Radius
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
70501
Long Description
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Black
Inside Diameter
0.18 Inch | 4.572 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh