Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TRS0603R-100 https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-R-TRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2OHxpbWFnZS9qcGVnfGFHRTRMMmhqWXk4eE1EYzJPVEF3TXpjM016azRNaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMUpmVkZKVFh6TXdNSGd6TURBdWFuQm58NTBlZDExZjRiMmY4MTNiZDVjMjk4NGQ2ZjNlNjEwOTY3YWM5M2M0ZGI5OTEwNjA2NjZiZDllZGYwYjkyYTlkZg
17955554 Tubings 

SMC SMC

TRS0603R-100

Description

TRS0603R-100 ; 100M/PKG

Tubing; Single; 3MM Inside Diameter; 6MM Outside Diameter; Nylon; Red; 175 PSI - 12 Bar Operating Pressure

Part #

TRS0603R-100

BDI #
17955554

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
3.252
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Red
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 140 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore D 48 Hardness | Flame Resistant | Minimum Bending Radius 17 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
7.16189
Long Description
Tubing; Single; 3MM Inside Diameter; 6MM Outside Diameter; Nylon; Red; 175 PSI - 12 Bar Operating Pressure
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.118 Inch | 3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh