ZUSA-HT-1146 https://www.bdiexpress.com/medias/INDU-S-TUBING-PVC-LAB-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4NHxpbWFnZS9qcGVnfGFEYzNMMmczTUM4eE1EYzJPREkwTnpJeU5qTTVPQzlKVGtSVkxWTmZWRlZDU1U1SFgxQldRMTlNUVVKZlEweFNYek13TUhnek1EQXVhbkJufDg0NzIwNWQwNDY4YTQ1MGU1MThhYmJmODc1Nzc5OGRjMDhiNWM4MDQ4NmY5YjhhZDgxNmFiZDg2ZDJkN2FlNjI
23742554 Tubings 

USA SEALING USA SEALING

ZUSA-HT-1146

Description

ZUSA-HT-1146 1/2" ID X 5/8" OD X 25' L ; TUBING LAB GR PVC

Laboratory Grade PVC Tubing, 1/2" Inside Diameter X 5/8" Outside Diameter X 25FT Length, Clear Color, This Clear FDA PVC That is Free of The Plasticizer BEHP For Higher Purity and Fewer Extractables, It is Commonly Used In Laboratories and Food Processing, It is Also Softer and More Flexible Than Other PVC Tubing

Part #

ZUSA-HT-1146

BDI #
23742554
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
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.81
EAN
0193005140335
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://usasealing.com
Product Detail
Tubing
Product Specification
Laboratory Grade PVC Tubing, 1/2" Inside Diameter X 5/8" Outside Diameter X 25FT Length, Clear Color
Long Description
Laboratory Grade PVC Tubing, 1/2" Inside Diameter X 5/8" Outside Diameter X 25FT Length, Clear Color, This Clear FDA PVC That is Free of The Plasticizer BEHP For Higher Purity and Fewer Extractables, It is Commonly Used In Laboratories and Food Processing, It is Also Softer and More Flexible Than Other PVC Tubing