https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1IN EPDM-1.3M-1IN TC/1IN 90TC
25118206 Hose Assemblies 

CHINA DOMESTIC CHINA DOMESTIC

1IN EPDM-1.3M-1IN TC/1IN 90TC

Description

CHINA DOMESTIC 1IN EPDM-1.3M-1IN TC/1IN 90TC

Hose Assembly; 1" Diameter; 1.3M Length; EPDM; With 1" Tri-Clamp Straight Fitting and 1" Tri-Clamp 90 Degree Elbow Fitting

Part #

1IN EPDM-1.3M-1IN TC/1IN 90TC

BDI #
25118206
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
CHINA DOMESTIC MANUFACTURER
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Product Detail
Hose Assembly
Product Specification
1" Diameter; 1.3M Length; EPDM; With 1" Tri-Clamp Straight Fitting and 1" Tri-Clamp 90 Degree Elbow Fitting
Long Description
Hose Assembly; 1" Diameter; 1.3M Length; EPDM; With 1" Tri-Clamp Straight Fitting and 1" Tri-Clamp 90 Degree Elbow Fitting