https://www.bdiexpress.com/medias/INDSKFXXXXXX-17228835-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhR015TDJoallTOHhNREE1TURBek5qa3lNRE0xTUM5SlRrUlRTMFpZV0ZoWVdGaGZNVGN5TWpnNE16VmZNekF3ZURNd01DNXFjR2N8Zjg2NjY3YmI2ZDBlYzg4OGFlZDJlY2UwMGQ0NzMwMjFkY2FmNDhhYTBmNjM5ZDdmZWEyMzgwZDg3N2VjNTM5Zg
https://www.bdiexpress.com/medias/INDSKFXXXXXX-17228835-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhR015TDJoallTOHhNREE1TURBek5qa3lNRE0xTUM5SlRrUlRTMFpZV0ZoWVdGaGZNVGN5TWpnNE16VmZNekF3ZURNd01DNXFjR2N8Zjg2NjY3YmI2ZDBlYzg4OGFlZDJlY2UwMGQ0NzMwMjFkY2FmNDhhYTBmNjM5ZDdmZWEyMzgwZDg3N2VjNTM5Zg
SKF
SKF
227957 A/4000
SKF SKF
Description
227957 A /4000 HIGH PRESSURE PIPE
Hose Assembly; High Pressure; G3/4" X G3/4" Connection Size; 4000MM Length; 300Mpa Maximum Working Pressure
Part #
227957 A/4000
BDI #
17228838
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/227957-A-4000/p/17228838
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.977
EAN
7316570572711
Product Group - BDI
F02234
Noun
Pipe
Keyword String
Pressure
Product Specification
High Pressure; G3/4" X G3/4" Connection Size; 4000MM Length; 300Mpa Maximum Working Pressure
Long Description
Hose Assembly; High Pressure; G3/4" X G3/4" Connection Size; 4000MM Length; 300Mpa Maximum Working Pressure