https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567734-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2M3xpbWFnZS9qcGVnfGFHSXpMMmd5T1M4eE1EVXdOamsyT1RnM05EUTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOamMzTXpSZk16QXdlRE13TUM1cWNHY3w2Nzc3MDIyMjRjOTJmOGVjOTlkZTQ3OTNlZjI5NzFjMDEyNTAxMTZlOTc3OTRlNDM2OTAxN2Y0YTQ0YTAzYzE2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567734-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2M3xpbWFnZS9qcGVnfGFHSXpMMmd5T1M4eE1EVXdOamsyT1RnM05EUTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOamMzTXpSZk16QXdlRE13TUM1cWNHY3w2Nzc3MDIyMjRjOTJmOGVjOTlkZTQ3OTNlZjI5NzFjMDEyNTAxMTZlOTc3OTRlNDM2OTAxN2Y0YTQ0YTAzYzE2
KIMBALL MIDWEST
KIMBALL MIDWEST
54616
KIMBALL MIDWEST KIMBALL MIDWEST
Description
54616 AIR HOSE ; 3/8X25'
Hose Assembly; 3/8" Inside Diameter; 25' Length; Rubber Tube; Double Spiral Reinforced EPDM Reinforcement; Rubber Cover; With 1/4" NPT Fitting; Air Fluid; 250PSI Maximum Working Pressure; -40 to 212 Degree F Temperature; Multipurpose; Service Station
Part #
54616
BDI #
27567733
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/54616/p/27567733
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.kimballmidwest.com
Product Detail
Hose Assembly
Product Specification
3/8" Inside Diameter; 25' Length; Rubber Tube; Double Spiral Reinforced EPDM Reinforcement; Rubber Cover; With 1/4" NPT Fitting; Air Fluid; 250PSI Maximum Working Pressure; -40 to 212 Degree F Temperature; Multipurpose; Service Station
Long Description
Hose Assembly; 3/8" Inside Diameter; 25' Length; Rubber Tube; Double Spiral Reinforced EPDM Reinforcement; Rubber Cover; With 1/4" NPT Fitting; Air Fluid; 250PSI Maximum Working Pressure; -40 to 212 Degree F Temperature; Multipurpose; Service Station
