

24573067
Hose Assemblies
CONTINENTAL
CONTINENTAL
7/8INX8IN FLEXSTEEL FUTURA VA MXM
CONTINENTAL CONTINENTAL
Description
7/8INX8IN FLEXSTEEL FUTURA VA MXM ; POR PETROLEUM DISPENSE HOSE ASSY SBR
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 0.667FT Length; Black; 7/8" Male Both Ends; -40 To 140 Deg F Operating Pressure
Part #
7/8INX8IN FLEXSTEEL FUTURA VA MXM
BDI #
24573067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/7-8INX8IN-FLEXSTEEL-FUTURA-VA-MXM/p/24573067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.717
EAN
0037256497582
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
0.667
Length - Meter
0.203
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
7/8" Male Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
0.32667
Long Description
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 0.667FT Length; Black; 7/8" Male Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh