

27567766
Hose Assemblies
KIMBALL MIDWEST
KIMBALL MIDWEST
832502
KIMBALL MIDWEST KIMBALL MIDWEST
Description
832502 WELDING HOSE ; 3/16"X25' HOSE SIZE
Welding Hose Assembly; 3/16" Inside Diameter; 25' Length; Green/Red; Twin Line; With Crimped Hose Fitting; Type R; Oxygen/Acetylene Fluid
Part #
832502
BDI #
27567766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/832502/p/27567766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Welding
Manufacturer URL
https://www.kimballmidwest.com
Weight / LBS
4
Product Detail
Welding Hose Assembly
Product Specification
3/16" Inside Diameter; 25' Length; Green/Red; Twin Line; With Crimped Hose Fitting; Type R; Oxygen/Acetylene Fluid
Long Description
Welding Hose Assembly; 3/16" Inside Diameter; 25' Length; Green/Red; Twin Line; With Crimped Hose Fitting; Type R; Oxygen/Acetylene Fluid