Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HTSS5150-400X19TOE https://www.bdiexpress.com/medias/INDKURHASSYX-HTSS5150-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzNnxpbWFnZS9qcGVnfGFEZzRMMmhoWXk4eE1UQXdORE13TVRBeE56RXhPQzlKVGtSTFZWSklRVk5UV1ZoZlNGUlRVelV4TlRCZlUxTmZNekF3ZURNd01DNXFjR2N8OTdjMDg5NWQ2ZDExY2Y5YzFkNWMyZDU0NmQ1ZWNjMGRmZmM4M2FlYjFjMTlhNTNlZWM1NGU5MzIwMzA0NjA1YQ
24458692 Hose Assemblies 

KURIYAMA KURIYAMA

HTSS5150-400X19TOE

Description

HTSS5150-400X19TOE INTERLOCKED HOSE ; 4"X19' SMOOTH BORE LINED

Metal Hose Assembly; 4" Inside Diameter; 19FT Length; 4" NPT STOE Both Ends

Part #

HTSS5150-400X19TOE

BDI #
24458692

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
30.39
EAN
0082235313989
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
19
Length - Meter
5.79
Type of Hose
Metal
Outer Material
Stainless Steel
Fittings Used on Ends
4" NPT STOE Both Ends
Inch - Metric
Inch
Other Features
Smooth Bore | Lined
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Metal
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
67
Long Description
Metal Hose Assembly; 4" Inside Diameter; 19FT Length; 4" NPT STOE Both Ends
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh