https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135478-300X300.jpg?context=bWFzdGVyfHJvb3R8ODcyM3xpbWFnZS9qcGVnfGFEYzJMMmc1WXk4eE1ERTBNVGN6TnpNNE5qQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelUwTnpoZk16QXdXRE13TUM1cWNHY3w0MWFkMmU1NDc3MWY5ZjY0ZmZjNWQ1Y2M0MDc4OGMyYzlmOTExNmNmMTliNGQ2M2I3Nzc5MmUzMzQzNDcwN2Vh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135478-300X300.jpg?context=bWFzdGVyfHJvb3R8ODcyM3xpbWFnZS9qcGVnfGFEYzJMMmc1WXk4eE1ERTBNVGN6TnpNNE5qQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelUwTnpoZk16QXdXRE13TUM1cWNHY3w0MWFkMmU1NDc3MWY5ZjY0ZmZjNWQ1Y2M0MDc4OGMyYzlmOTExNmNmMTliNGQ2M2I3Nzc5MmUzMzQzNDcwN2Vh
25135478
Hose Assemblies
KURIYAMA
KURIYAMA
T350LH075-R12P1370 X100FT
KURIYAMA KURIYAMA
Description
T350LH075-R12P1370 X100FT HOSE ASSEMBLY
Hose Assembly; 3/4" Inside Diameter; 1.22" Outside Diameter; 100' Length; Red Cover; White EPDM Tube; High Tensile Textile Cord Reinforcement; Heat Abrasion and Ozone Resistant Cover; Wash Down; 3/4" 316SS Ex-Swage Uni-Range Stem Ferrule
Part #
T350LH075-R12P1370 X100FT
BDI #
25135478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/T350LH075-R12P1370-X100FT/p/25135478
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://kuriyama.com
Product Detail
Hose Assembly
Product Specification
3/4" Inside Diameter; 1.22" Outside Diameter; 100' Length; Red Cover; White EPDM Tube; High Tensile Textile Cord Reinforcement; Heat Abrasion and Ozone Resistant Cover; Wash Down; 3/4" 316SS Ex-Swage Uni-Range Stem Ferrule
Long Description
Hose Assembly; 3/4" Inside Diameter; 1.22" Outside Diameter; 100' Length; Red Cover; White EPDM Tube; High Tensile Textile Cord Reinforcement; Heat Abrasion and Ozone Resistant Cover; Wash Down; 3/4" 316SS Ex-Swage Uni-Range Stem Ferrule

