GATES
GATES
1-1/2INX100FT LONGHORN 4688AF HOSE
GATES GATES
Description
1-1/2"X100' LONGHORN 4688AF HOSE ; 100'/REEL
Oil and Petroleum; 1-1/2" Inside Diameter; 2.02" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
4688-1704
BDI #
18202285
Details
29.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-LONGHORN-4688AF-HOSE/p/18202285
Your Price
$ 29.28 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.39
EAN
0770075339311
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | In-Plant Operation | Tank Truck | Terminal Loading
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
87
Long Description
Oil and Petroleum; 1-1/2" Inside Diameter; 2.02" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.02 Inch | 51.308 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


