Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21624 https://www.bdiexpress.com/medias/INDGATHOSEXX-21624-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NDl8aW1hZ2UvanBlZ3xhR0UzTDJobU9DOHhNRE0xTkRFeE5URTRNall5TWk5SlRrUkhRVlJJVDFORldGaGZNakUyTWpSZk16QXdlRE13TUM1cWNHY3w5YzdiNTBhY2U3YTdlNTI1ZWVjYTA5MDcwNjY3YTBhMDBjMzk4ZGExOTgxZDUzMzkyMDlkMTgwZDZkYjQ2MmYy
20897966 Hoses 

GATES GATES

21624

Description

21624 ; POR MOLDED COOLANT HOSE

Hose; Coolant Type of Hose; 1.4" X 1.53" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 26.8 Inch Length

Part #

21624

BDI #
20897966

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
25174006
Weight / Kilogram
0.005
EAN
0072053059625
Product Group - BDI
F02192
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Product Detail
Hose
Product Specification
Coolant Type of Hose; 1.4" X 1.53" Inside Diameter
Long Description
Hose; Coolant Type of Hose; 1.4" X 1.53" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 26.8 Inch Length