https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-R-GRN-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MXxpbWFnZS9qcGVnfGFHTmhMMmhqTUM4eE1UQXdNemMwTmpNMU16RTRNaTlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFKZlIxSk9YMUpFWHpNd01IZ3pNREF1YW5Cbnw4MTNiZDExYzBiZTg4MzQ5ODgyYzgxNzI2YzQ0MjBlODEyOWVmNmU5ZGUyMGUwNTIzMGU5N2Q5MDY3YjMzYzZm
https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-R-GRN-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MXxpbWFnZS9qcGVnfGFHTmhMMmhqTUM4eE1UQXdNemMwTmpNMU16RTRNaTlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFKZlIxSk9YMUpFWHpNd01IZ3pNREF1YW5Cbnw4MTNiZDExYzBiZTg4MzQ5ODgyYzgxNzI2YzQ0MjBlODEyOWVmNmU5ZGUyMGUwNTIzMGU5N2Q5MDY3YjMzYzZm
CONTINENTAL
CONTINENTAL
3/16INX755FT TWINLINE GRADE R
CONTINENTAL CONTINENTAL
Description
3/16IN TWINLINE GRADE R HOSE ; POR NON-RETURNABLE WELDING SBR 10000 MOQ
Welding Hose; 3/16" Inside Diameter; 0.44" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green | Red; 200 PSI | 13.8 Bar Operating Pressure
Part #
3/16INX755FT TWINLINE GRADE R
BDI #
24577351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-16INX755FT-TWINLINE-GRADE-R/p/24577351
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
0.062
EAN
0037256516429
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
EPDM
Outer Material
EPDM
Color
Green | Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Welding Service
Price Unit
FT
Package Quantity
755FT
Order in Multiples of
755FT
Minimum Order Quantity
755 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Twin-Line Welding Grade R | Type VD
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
105.7
Long Description
Welding Hose; 3/16" Inside Diameter; 0.44" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green | Red; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
0.44 Inch | 11.176 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

