https://www.bdiexpress.com/medias/INDGATHOSEXX-SR-XH-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2OXxpbWFnZS9qcGVnfGFHTmtMMmd4Tnk4eE1UQXdNelU1TlRReU16YzNOQzlKVGtSSFFWUklUMU5GV0ZoZlUxSmZXRWhmUWt4TFh6TXdNSGd6TURBdWFuQm58OTQxYTE1MWVlOTc5MjUwYzVmNzQxZGE5M2RiMTg5MzgwNTgxNWJhODUyODYzZDNlZTljODJiYjY4MzMyMTFlNA
https://www.bdiexpress.com/medias/INDGATHOSEXX-SR-XH-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2OXxpbWFnZS9qcGVnfGFHTmtMMmd4Tnk4eE1UQXdNelU1TlRReU16YzNOQzlKVGtSSFFWUklUMU5GV0ZoZlUxSmZXRWhmUWt4TFh6TXdNSGd6TURBdWFuQm58OTQxYTE1MWVlOTc5MjUwYzVmNzQxZGE5M2RiMTg5MzgwNTgxNWJhODUyODYzZDNlZTljODJiYjY4MzMyMTFlNA
1117554
Hoses
GATES
GATES
8S/R-XH 400FT/CARTON
GATES GATES
Description
8S/R-XHXCTN ; 8S/R-XHXCTN /FT
Suction Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Part #
70963
BDI #
1117554
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8S-R-XH-400FT-CARTON/p/1117554
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
Product Group - BDI
F02192
Type of Hose
Suction/Return Heat
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Hydraulic Oil Line | Heavy Duty Transmission Oil Cooler Line | Power Steering Circuit Line
Price Unit
CARTON
Package Quantity
400FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 400 FEET
Inch - Metric
Inch
Other Features
4" Minimum Bend Radius | 1 or 2 Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://www.gates.com
Weight / LBS
250
Long Description
Suction Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.78 Inch | 19.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


