GATES
GATES
G81100-0022
GATES GATES
Description
HTG-22 HEATGUARD TAPE ; PROTECTIVE SHEATHING 50'/PACK
Protective Sheathing Hose; 1.38" Inside Diameter; Hi-Temp Knitted; Coated Fiberglass; -65 to 500 Degree F Temperature Range; 50 Standard Pack
Part #
G81100-0022
BDI #
1124732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/G81100-0022/p/1124732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.1
EAN
0072053930528
Product Group - BDI
F02234
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Protective Sheathing
Manufacturer URL
https://www.gates.com
Product Detail
Protective Sheathing Hose
Product Specification
1.38" Inside Diameter; Hi-Temp Knitted; Coated Fiberglass; -65 to 500 Degree F Temperature Range; 50 Standard Pack
Long Description
Protective Sheathing Hose; 1.38" Inside Diameter; Hi-Temp Knitted; Coated Fiberglass; -65 to 500 Degree F Temperature Range; 50 Standard Pack