KURIYAMA
KURIYAMA
J600X100
KURIYAMA KURIYAMA
Description
J600X100 SUCTION HOSE ; TIGERFLEX 6"X100' PVC STANDARD DUTY
Suction Hose; 6" Inside Diameter; 6-3/4" Outside Diameter; PVC Inner Material; Green; 40 PSI | 2.8 Bar Operating Pressure
Part #
J600X100
BDI #
24458872

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/J600X100/p/24458872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
1.54
EAN
0082235301253
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Green
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Line | Drain Line | Irrigation Line | Mining | Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
30" Minimum Bend Radius | Standard Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
339
Long Description
Suction Hose; 6" Inside Diameter; 6-3/4" Outside Diameter; PVC Inner Material; Green; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
6.75 Inch | 171.45 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh