19324267
Hoses
DIXON VALVE
DIXON VALVE
M15-100UC
DIXON VALVE DIXON VALVE
Description
M15-100UC UNCOUPLED MILL HOSE ; 1-1/2X100' SJ WHITE W/NATRL RUBBER LINER
Suction and Discharge; 1-1/2" Inside Diameter; Rubber Inner Material; Polyester Outer Material; White; 112 PSI - 8 Bar Operating Pressure
Part #
M15-100UC
BDI #
19324267
Details
447.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/M15-100UC/p/19324267
Your Price
$ 447.25 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.698
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Polyester
Color
White
Operating Temperature Range
-15 To 118 Deg F
Operating Pressure
112 PSI | 8 Bar
Typical Use
Mill | Open End Water Discharge
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Bowl Size 1-11/16 Inch | Black Liner
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
19.26
Long Description
Suction and Discharge; 1-1/2" Inside Diameter; Rubber Inner Material; Polyester Outer Material; White; 112 PSI - 8 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh