https://www.bdiexpress.com/medias/INDLGSHOSEXX-387TC-2R-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxNXxpbWFnZS9qcGVnfGFEUmpMMmd4TWk4eE1EazROVEExTXpjNE1qQTBOaTlKVGtSTVIxTklUMU5GV0ZoZk16ZzNWRU5mTWxKZlFreExYek13TUhnek1EQXVhbkJufGE3NDExZjI0OTQ4MzQ3ZmExOWRhODU5ZGQzYThkZmM1ZTBhMWVlY2YxODg0OTJkNzY4YzM2NzJmMzUwNjJjMDQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-387TC-2R-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxNXxpbWFnZS9qcGVnfGFEUmpMMmd4TWk4eE1EazROVEExTXpjNE1qQTBOaTlKVGtSTVIxTklUMU5GV0ZoZk16ZzNWRU5mTWxKZlFreExYek13TUhnek1EQXVhbkJufGE3NDExZjI0OTQ4MzQ3ZmExOWRhODU5ZGQzYThkZmM1ZTBhMWVlY2YxODg0OTJkNzY4YzM2NzJmMzUwNjJjMDQ
PARKER
PARKER
387TC-12-RL
PARKER PARKER
Description
387TC-12-RL HYDRAULIC HOSE ; 3/4"-18752 AC-3000 PSI 250FT/ROLL
Hydraulic Hose; 3/4" Inside Diameter; 1.1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 207 Bar Operating Pressure
Part #
387TC-12-RL
BDI #
21467036
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/387TC-12-RL/p/21467036
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.256
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Agriculture | Construction
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
145
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 207 Bar Operating Pressure
Outside Diameter
1.1 Inch | 27.94 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

