https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086336-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFHRXdMMmc0T0M4eE1EQTNOak0yT0RBME5EQTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRFl6TXpaZk16QXdXRE13TUM1cWNHY3xkNDY2NmRkZjZhMzQzOWM4YTk1NmQ4MTRhMDQ0MjQ0MzRhYTUzOGI4YjM2MDhlZGNkODVkNGFjODI5ZWEyNmFi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086336-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFHRXdMMmc0T0M4eE1EQTNOak0yT0RBME5EQTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRFl6TXpaZk16QXdXRE13TUM1cWNHY3xkNDY2NmRkZjZhMzQzOWM4YTk1NmQ4MTRhMDQ0MjQ0MzRhYTUzOGI4YjM2MDhlZGNkODVkNGFjODI5ZWEyNmFi
25086336
Fittings And Adapters
JACOB GMBH
JACOB GMBH
11103339
JACOB GMBH JACOB GMBH
Description
11103339 ELBOW ; 90DEG 100MM R=1D 1MM SS
Tube Elbow; 4" Nominal Diameter; 3.94" Inside Diameter; 3.94" Radius; 90 Degree; 19 Gauge; Galvanized Stainless Steel Material
Part #
11103339
BDI #
25086336
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/11103339/p/25086336
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.jacob-gmbh.de
Product Detail
Tube Elbow
Product Specification
4" Nominal Diameter; 3.94" Inside Diameter; 3.94" Radius; 90 Degree; 19 Gauge; Galvanized Stainless Steel Material
Long Description
Tube Elbow; 4" Nominal Diameter; 3.94" Inside Diameter; 3.94" Radius; 90 Degree; 19 Gauge; Galvanized Stainless Steel Material

