

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
1601
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 1601
Air Hose Fitting; Brass Body Material; Male/Male Connection Type; 1/4" Male Quick; 1/4 " NPT Male Thread; Inch Measuring System; Straight Shape
制造商部件号
1601
BDI部件号
21482558
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/1601/p/21482558
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 53 |
产品详细信息
分类
最低订购量
无
EAN条码
0029292117968
重量 / Kilogram
0.03
Product Group - BDI
F02172
名称
Fitting
关键字串
Air Hose
重量/磅
0.05
产品明细
Air Hose Fitting
产品规格
Brass Body Material; Male/Male Connection Type; 1/4" Male Quick; 1/4 " NPT Male Thread; Inch Measuring System; Straight Shape
详细描述
Air Hose Fitting; Brass Body Material; Male/Male Connection Type; 1/4" Male Quick; 1/4 " NPT Male Thread; Inch Measuring System; Straight Shape