CLIMAX METAL
CLIMAX METAL
2CC-062-050-KW
CLIMAX METAL CLIMAX METAL
Description
2CC-062-050-KW CLAMP COUPLING ; 5/8" X 1/2" BORE BLK OXD STL 2-PC 5/BOX
Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 5/8" X 1/2" Bore Size; 1-1/2" Outside Diameter; 2 1/4" Length; 10-32 Clamp Screw; Black Oxide Steel with Keyway; 13.6OZ Approximate Weight
Part #
2CC-062-050-KW
BDI #
193610
Details
190.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2CC-062-050-KW/p/193610
Your Price
$ 190.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
0.85
EAN
0044861260128
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 5/8" X 1/2" Bore Size; 1-1/2" Outside Diameter; 2 1/4" Length; 10-32 Clamp Screw; Black Oxide Steel with Keyway; 13.6OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 5/8" X 1/2" Bore Size; 1-1/2" Outside Diameter; 2 1/4" Length; 10-32 Clamp Screw; Black Oxide Steel with Keyway; 13.6OZ Approximate Weight