https://www.bdiexpress.com/medias/INDSKFXXXXXX-21506370-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0MHxpbWFnZS9qcGVnfGFEZzFMMmd3TVM4eE1EQTVNREF6T1RZM01qZzJNaTlKVGtSVFMwWllXRmhZV0ZoZk1qRTFNRFl6TnpCZk16QXdlRE13TUM1cWNHY3wxNzViOWM2MWUxNjk3YzUzMjI5NTc1Y2YzMWViY2IwZTk2OGQ2Yjg3Y2Q4ZmJmYjg2MmFhOTgyNDdjM2I0ZWZh
https://www.bdiexpress.com/medias/INDSKFXXXXXX-21506370-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0MHxpbWFnZS9qcGVnfGFEZzFMMmd3TVM4eE1EQTVNREF6T1RZM01qZzJNaTlKVGtSVFMwWllXRmhZV0ZoZk1qRTFNRFl6TnpCZk16QXdlRE13TUM1cWNHY3wxNzViOWM2MWUxNjk3YzUzMjI5NTc1Y2YzMWViY2IwZTk2OGQ2Yjg3Y2Q4ZmJmYjg2MmFhOTgyNDdjM2I0ZWZh
21506370
Fittings And Adapters
SKF
SKF
450434-4
SKF SKF
Description
450434-4 PLUG ; 1.325" OD
Hubcap Plug; 1.325" Outside Diameter; 0.749" Height; 1.096" Inside Diameter; Black Color
Part #
450434-4
BDI #
21506370
Details
7.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/450434-4/p/21506370
Your Price
$ 7.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
EAN
0085311524247
Product Group - BDI
S02250
Noun
Plug
Keyword String
Hubcap
Product Specification
1.325" Outside Diameter; 0.749" Height; 1.096" Inside Diameter; Black Color
Long Description
Hubcap Plug; 1.325" Outside Diameter; 0.749" Height; 1.096" Inside Diameter; Black Color

