1252794
Fittings And Adapters
SKF
SKF
453942-4
SKF SKF
Description
453942-4 HUB CAP BOLT ; NON-RETURNABLE
Hubcap Plug; 0.693" Outside Diameter; 0.65" Height; 0.406" Inside Diameter
Part #
453942-4
BDI #
1252794
Details
5.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/453942-4/p/1252794
Your Price
$ 5.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.049
EAN
0085311524643
Product Group - BDI
S02250
Noun
Plug
Product Detail
Hubcap Plug
Product Specification
0.693" Outside Diameter; 0.65" Height; 0.406" Inside Diameter
Long Description
Hubcap Plug; 0.693" Outside Diameter; 0.65" Height; 0.406" Inside Diameter


