Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48-024 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25164743-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTR8aW1hZ2UvanBlZ3xhR015TDJnM1ppOHhNREk1TkRVeE9EWXhNVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpRM05ETmZNekF3ZURNd01DNXFjR2N8MzcxNzEzYjcxYjM0MTgxNjQ3YTZlN2QzZWM1ODExYTZkZTNlZmQxNzFlZGU4ODQxM2JlNjc0NzY0ZjRkNzhmMg
25164767 Fittings And Adapters 

MIDLAND METAL MIDLAND METAL

48-024

Description

48-024 304SS THRD NIPPLE ; 1/4" X 3" SIZE 715

Pipe Nipple; 1/4"-18 Size; 3" Length; 304 Stainless Steel

Part #

48024

BDI #
25164767

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MIDLAND METAL MFG CO
Minimum Buy Quantity
N/A
UNSPSC
40173303
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.35
Noun
Nipple
Keyword String
Pipe
Manufacturer URL
https://midlandindustries.com
Weight / LBS
0.1
Product Detail
Pipe Nipple
Product Specification
1/4"-18 Size; 3" Length; 304 Stainless Steel
Long Description
Pipe Nipple; 1/4"-18 Size; 3" Length; 304 Stainless Steel