https://www.bdiexpress.com/medias/INDXXXXXXXXX-19311770-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwNDR8aW1hZ2UvanBlZ3xhR0pqTDJnd05pODVPREkxTmprME9UY3pPVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPVE14TVRjM01GOHpNREI0TXpBd0xtcHdad3wzMThmY2I2YzgyZmFkNDE2NzQ2NmRjM2UzZDViMzVlMGUwNDY4ZTAyZjg5OTUwMDFkMWY0OWFiNTk5ZmQ4NWI2
19311770
Fittings And Adapters
DIXON VALVE
DIXON VALVE
48F-4-4
DIXON VALVE DIXON VALVE
Description
48F-4-4 TUBE CONNECTOR ; BRS 1/4" SIZE 7/16"-20 THD 10/BOX
Tube Connector; SAE 45 Deg Flare Male Connector; Brass Material; Straight Thread; 7/16"-20 Thread Size; 1/4" Pipe Size; 1/4" Tube Size; 9/16" Hex; 1400 PSI Working Pressure; -65 DegF to 250 DegF; -54 DegC to 121 DegC; Temperature Range
Part #
48F-4-4
BDI #
19311770
Details
6.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/48F-4-4/p/19311770
Your Price
$ 6.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.02
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Tube Connector; SAE 45 Deg Flare Male Connector; Brass Material; Straight Thread; 7/16"-20 Thread Size; 1/4" Pipe Size; 1/4" Tube Size; 9/16" Hex; 1400 PSI Working Pressure; -65 DegF to 250 DegF; -54 DegC to 121 DegC; Temperature Range
Long Description
Tube Connector; SAE 45 Deg Flare Male Connector; Brass Material; Straight Thread; 7/16"-20 Thread Size; 1/4" Pipe Size; 1/4" Tube Size; 9/16" Hex; 1400 PSI Working Pressure; -65 DegF to 250 DegF; -54 DegC to 121 DegC; Temperature Range