

20534423
Fittings And Adapters
GATES
GATES
4SC-1
GATES GATES
Description
4SC-1 CLAMP COLLAR ; FOR NYLON SLV AND LIFEGUARD SLV 99/PAK
Clamp Collar; LifeGuard; Hose Guard and Protector; Aluminium Material; 4 End Size 1; SC End Type 1
Part #
4SC-1
BDI #
20534423
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/4SC-1/p/20534423
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.01
EAN
0770075327790
Product Group - BDI
F02172
Noun
Collar
Keyword String
Clamp
Manufacturer URL
https://www.gates.com
Product Detail
Clamp Collar
Product Specification
LifeGuard; Hose Guard and Protector; Aluminium Material; 4 End Size 1; SC End Type 1
Long Description
Clamp Collar; LifeGuard; Hose Guard and Protector; Aluminium Material; 4 End Size 1; SC End Type 1