21487883
Fittings And Adapters
DUFF-NORTON
DUFF-NORTON
750162C
DUFF-NORTON DUFF-NORTON
Description
750162C ROTARY UNION ; 1 3/4IN-12 UN RHMT
Rotary Union; 1-3/4"-12 UNF Thread Size; Right Hand Thread Rotation; 7-1/2" Body Length; 1000RPM Speed; 100 to 750PSI Pressure; Water | Steam | Hot Oil | Air Media; Mono Flow; 300 to 395 Deg F Temperature; 5000 Series; General Purpose
Part #
750162C
BDI #
21487883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/750162C/p/21487883
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
4.99
Product Group - BDI
F02234
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.cmco.com
Product Detail
Rotary Union
Product Specification
1-3/4"-12 UNF Thread Size; Right Hand Thread Rotation; 7-1/2" Body Length; 1000RPM Speed; 100 to 750PSI Pressure; Water | Steam | Hot Oil | Air Media; Mono Flow; 300 to 395 Deg F Temperature; 5000 Series; General Purpose
Long Description
Rotary Union; 1-3/4"-12 UNF Thread Size; Right Hand Thread Rotation; 7-1/2" Body Length; 1000RPM Speed; 100 to 750PSI Pressure; Water | Steam | Hot Oil | Air Media; Mono Flow; 300 to 395 Deg F Temperature; 5000 Series; General Purpose


