Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8FQLH-10MB https://www.bdiexpress.com/medias/INDGATCPLGXX-FQLH-MB-G25974-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NTV8aW1hZ2UvanBlZ3xhREF4TDJnMlpTOHhNRE13TkRNNU5qVTFPRE0yTmk5SlRrUkhRVlJEVUV4SFdGaGZSbEZNU0Y5TlFsOUhNalU1TnpSZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfGE4YTUzZDE0ZmZhZGU0YTk0NzQwMjI3MjA5MDA4YzYzNDc1YjhlYTE5NDhmMjgyZWM5Yzk2NjZmN2MxNTdlNGE
1115934 Fittings And Adapters 

GATES GATES

8FQLH-10MB

Description

8FQLH-10MB HOSE COUPLING ; NON-RETURNABLE

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; 1.063" Stem Diameter; O-Ring Boss Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; No.10 MB End Connection Type; 7/8"-14 End Connection Size; 1.811" Length

Part #

8FQLH-10MB

BDI #
1115934

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.13
EAN
0770075320654
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25974-0810
Manufacturer Internal Number
720905155
Weight / LBS
0.29
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; 1.063" Stem Diameter; O-Ring Boss Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; No.10 MB End Connection Type; 7/8"-14 End Connection Size; 1.811" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; 1.063" Stem Diameter; O-Ring Boss Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; No.10 MB End Connection Type; 7/8"-14 End Connection Size; 1.811" Length