19394082
Fittings And Adapters
CONTINENTAL
CONTINENTAL
B2-DHFX45-0416
CONTINENTAL CONTINENTAL
Description
B2-DHFX45-0416 HYDRAULIC HOSE FITTING
Elbow Fitting; 45 Deg; Female/Swivel; DIN 24 Deg; Heavy; 1/4" Hose Inside Diameter; M16X1.5 Thread; 19MM Hex Wrench Size; 16MM Drop; 49MM Cut-Off; 73.9MM Length
Part #
20441303
BDI #
19394082
Details
76.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/B2-DHFX45-0416/p/19394082
Your Price
$ 76.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.068
EAN
0037256168963
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Fitting
Keyword String
Hose
Manufacturer URL
https://www.continental-industry.com
Product Detail
Hydraulic Hose Fitting
Product Specification
Hydraulic Hose Fitting; 45 Deg Elbow; Female/Swivel; DIN 24 Deg; Heavy; 1/4" Hose Inside Diameter; M16X1.5 Thread; 19MM Hex Wrench Size; 16MM Drop; 49MM Cut-Off; 73.9MM Length
Long Description
Elbow Fitting; 45 Deg; Female/Swivel; DIN 24 Deg; Heavy; 1/4" Hose Inside Diameter; M16X1.5 Thread; 19MM Hex Wrench Size; 16MM Drop; 49MM Cut-Off; 73.9MM Length


