Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BC-54100-16-20 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21431800-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4NXxpbWFnZS9qcGVnfGFESTJMMmc1TXk4eE1EYzJPVFk1TVRNM056WTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBNekU0TURCZk16QXdlRE13TUM1cWNHY3wwMzk1YmFkMjA2NDc4OWZmZTk5NmM5MjIwZGMyMTc2NDFlYjMwMzYyOWRjZDNlODFmYWI5NTdhMWM3NzBiYjJi
21431800 Fittings And Adapters 

DEUBLIN DEUBLIN

BC-54100-16-20

Description

BC-54100-16-20 ROTARY UNION

Rotary Union; Hot Oil Media; 1"-11.5 NPT Right Hand; 1"-11.5 NPT Housing Connection; 100PSI Hot Oil Pressure; 450 Deg F Hot Oil Temperature

Part #

BC-54100-16-20

BDI #
21431800

Details

1190.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,190.00 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
DEUBLIN
Minimum Buy Quantity
N/A
UNSPSC
27121704
Weight / Kilogram
2.77
Product Group - BDI
F02234
Harmonized Tariff Code
7307.19.90.30
Noun
Union
Keyword String
Hydraulic
Manufacturer URL
https://www.deublin.com
Product Detail
Rotary Union
Product Specification
Rotary Union; Hot Oil MeDiameter; 1"-11.5 NPT Right Hand; 1"-11.5 NPT Housing Connection; 100PSI Hot Oil Pressure; 450 Deg F Hot Oil Temperature
Long Description
Rotary Union; Hot Oil Media; 1"-11.5 NPT Right Hand; 1"-11.5 NPT Housing Connection; 100PSI Hot Oil Pressure; 450 Deg F Hot Oil Temperature