

GATES
GATES
G44100-0404
GATES GATES
描述
GATES G44100-0404
Hose Coupling; GLX Series; Crimped Solution; 0.252" Hose Inside Diameter; 0.563" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.4 MP End Connection Type; 1/4"-18 End Connection Size; 1.142" Cutoff Size; 2.169" Length; For Use With All Type of Textile-Reinforced Hose
制造商部件号
G44100-0404
BDI部件号
1107908
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G44100-0404/p/1107908
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075306900
重量 / Kilogram
0.06
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G44100-0404
制造商内部编号
710700115
重量/磅
0.1217
产品明细
Hose Coupling
产品规格
GLX Series; Crimped Solution; 0.252" Hose Inside Diameter; 0.563" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.4 MP End Connection Type; 1/4"-18 End Connection Size; 1.142" Cutoff Size; 2.169" Length
详细描述
Hose Coupling; GLX Series; Crimped Solution; 0.252" Hose Inside Diameter; 0.563" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.4 MP End Connection Type; 1/4"-18 End Connection Size; 1.142" Cutoff Size; 2.169" Length; For Use With All Type of Textile-Reinforced Hose