

1110399
Fittings And Adapters
GATES
GATES
G60312-0506
GATES GATES
Description
5MB-6MJ90 HOSE ADAPTER ; MALE O-RING BOSS TO MJIC 37 FLARE
Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Male JIC 37 Deg Flare To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; 5 End Size 1; MB End Type 1; 1/2"-20 Thread Size 1; 6 End Size 2; MJ End Type 2; 9/16"-18 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
G60312-0506
BDI #
1110399
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/G60312-0506/p/1110399
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131600
Weight / Kilogram
0.05
EAN
0770075179504
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Adapter
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Adapter
Product Specification
SAE To SAE Adapter; Male O-Ring Boss To Male JIC 37 Deg Flare To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; 5 End Size 1; MB End Type 1; 1/2"-20 Thread Size 1; 6 End Size 2; MJ End Type 2; 9/16"-18 Thread Size 2
Long Description
Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Male JIC 37 Deg Flare To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; 5 End Size 1; MB End Type 1; 1/2"-20 Thread Size 1; 6 End Size 2; MJ End Type 2; 9/16"-18 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose