

1110395
Fittings And Adapters
GATES
GATES
G60352-0505
GATES GATES
Description
5MB-5MJ-5MJ HOSE ADAPTER ; NON-RETURNABLE
Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Male JIC 37 Deg Flare To Male JIC 37 Deg Flare To Tee; Tee Configuration; Steel Material; 5 End Size 1; MB End Type 1; 1/2"-20 Thread Size 1; 5 End Size 2; MJ End Type 2; 1/2"-20 Thread Size 2; 5 End Size 3; MJ End Type 3; 1/2"-20 Thread Size 3; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
G60352-0505
BDI #
1110395
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/G60352-0505/p/1110395
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.07
EAN
0072053439380
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Adapter
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Adapter
Product Specification
SAE To SAE Adapter; Male O-Ring Boss To Male JIC 37 Deg Flare To Male JIC 37 Deg Flare To Tee; Tee Configuration; Steel Material; 5 End Size 1; MB End Type 1; 1/2"-20 Thread Size 1; 5 End Size 2; MJ End Type 2; 1/2"-20 Thread Size 2; 5 End Size 3; MJ End Type 3; 1/2"-20 Thread Size 3
Long Description
Hydraulic Adapter; SAE To SAE Adapter; Male O-Ring Boss To Male JIC 37 Deg Flare To Male JIC 37 Deg Flare To Tee; Tee Configuration; Steel Material; 5 End Size 1; MB End Type 1; 1/2"-20 Thread Size 1; 5 End Size 2; MJ End Type 2; 1/2"-20 Thread Size 2; 5 End Size 3; MJ End Type 3; 1/2"-20 Thread Size 3; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose