https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945312-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwOHxpbWFnZS9qcGVnfGFEWTVMMmc0Wmk4eE1UQTVOVGs0T0RRd05ESTFOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV6TVRKZk16QXdlRE13TUM1cWNHY3w2NjRhOTQyNDZhNThmOGIyOTI1MjFkMzFiODQ3Nzg2YmNkNTZmMjZjNTM1MDAwYzY4MGFkYTIxNWM1ZDAxNmM0
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945312-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwOHxpbWFnZS9qcGVnfGFEWTVMMmc0Wmk4eE1UQTVOVGs0T0RRd05ESTFOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV6TVRKZk16QXdlRE13TUM1cWNHY3w2NjRhOTQyNDZhNThmOGIyOTI1MjFkMzFiODQ3Nzg2YmNkNTZmMjZjNTM1MDAwYzY4MGFkYTIxNWM1ZDAxNmM0
17945312
Fittings And Adapters
SMC
SMC
KQ2H13-35NS
SMC SMC
Description
KQ2H13-35NS ; FITTING MALE CONNECTOR
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/2 Inch Tube X 1/4 Inch MNPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2H13-35NS
BDI #
17945312
Details
5.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H13-35NS/p/17945312
Your Price
$ 5.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.021
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0758
Product Detail
Tube Connector
Product Specification
Tube Connector; Push to Connect Male Connector; 1/2" Tubing; 1/4" NPT Tubing; Electroless Nickel Plated Brass Material; With Thread Sealant
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/2 Inch Tube X 1/4 Inch MNPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

