https://www.bdiexpress.com/medias/INDSMCPUSHFT-17948213-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3N3xpbWFnZS9qcGVnfGFEVXdMMmhoTUM4eE1UQTVOekUwTXpBMU1ESTNNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORGd5TVROZk16QXdlRE13TUM1cWNHY3wzZjAyNGEwNTQ2MjhkMzk3YjY2YjdmNDQxMzc0MTk5MjVhYjUyYzFlZTZhYmE0NWY0Mzk0MWUzMmM2ZWE1NmY2
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17948213-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3N3xpbWFnZS9qcGVnfGFEVXdMMmhoTUM4eE1UQTVOekUwTXpBMU1ESTNNQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORGd5TVROZk16QXdlRE13TUM1cWNHY3wzZjAyNGEwNTQ2MjhkMzk3YjY2YjdmNDQxMzc0MTk5MjVhYjUyYzFlZTZhYmE0NWY0Mzk0MWUzMmM2ZWE1NmY2
17948213
Fittings And Adapters
SMC
SMC
KQ2W07-32A
SMC SMC
Description
KQ2W07-32A
Tube Elbow; Extended; 90 Degree; 1/4" Tube Outside Diameter; #10-32 Male UNF Thread; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2W07-32A
BDI #
17948213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2W07-32A/p/17948213
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.006
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Extended; 90 Degree; 1/4" Tube Outside Diameter; #10-32 Male UNF Thread; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Elbow; Extended; 90 Degree; 1/4" Tube Outside Diameter; #10-32 Male UNF Thread; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature