17949215
Fittings And Adapters
SMC
SMC
KQB2H11-N01S
SMC SMC
Description
KQB2H11-N01S MALE CONNECTOR ; 3/8" MALE OD 3/8" NPT -100KPA TO 1MPA
Tube Connector; 3/8" Male OD; 1/8" NPT Port; -100kPa to 1MPa Operating Pressure; Stainless Steel; Air/Water Fluid; Grease-Free; With Thread Seal
Part #
KQB2H11-N01S
BDI #
17949215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/KQB2H11-N01S/p/17949215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.043
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
3/8" Male OD; 1/8" NPT Port; -100kPa to 1MPa Operating Pressure; Stainless Steel; Air/Water Fluid; Grease-Free; With Thread Seal
Long Description
Tube Connector; 3/8" Male OD; 1/8" NPT Port; -100kPa to 1MPa Operating Pressure; Stainless Steel; Air/Water Fluid; Grease-Free; With Thread Seal